
Customers Also Viewed
Product Information
Customer Review
Product Q&A
3/32" x 2-5/16" Bridge Pin - 302/304 Stainless Steel - Made In USA
Also known as hitch pin clips or hairpin cotter pins, bridge pins are the most common form of hitch pin retention. Available in steel zinc and stainless steel.
Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces
Also known as hitch pin clips or hairpin cotter pins, bridge pins are the most common form of hitch pin retention. Available in steel zinc and stainless steel.
Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces
Product Specifications
- TYPEBridge
- PACKAGE QUANTITY25
- FINISH302/304 Stainless Steel
- SIZE3/32"
- LENGTH2-5/16"
- FITS SHAFT SIZE1/4" to 5/8"
- UNIT OF MEASUREMENTInch (Imperial)
- BRANDG.L. Huyett
- MATERIALStainless Steel
- DESCRIPTIONBridge Pin
- COUNTRY OF ORIGINMade In USA
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
.158" x 3.310" Double Loop Bridge Pin - MB Spring Wire - Zinc Clear - Pkg Qty 25
Item #: B2251970
Not Yet Rated
Usually ships in 1 to 4 days
$12.75

3/32" x 2-5/16" Bridge Pin - 302/304 Stainless Steel - Made In USA - Pkg Qty 25
$0.43
- Product Information
- Customer Review
- Product Q&A