Take 15% off your entire order!

Offer applied at checkout

1-1/2" x 3" Clevis Pin - Medium Carbon Steel - Plain

1-1/2" x 3" Clevis Pin - Medium Carbon Steel - Plain

Item #: WBB2251871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $6.80

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" x 3" Clevis Pin - Medium Carbon Steel - Plain

Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 1, the minimum order is 12 packs, for a total of 12 pieces

Product Specifications

  • TYPEClevis
  • PACKAGE QUANTITY1
  • FINISHPlain
  • EFFECTIVE LENGTH2-3/8"
  • SIZE1-1/2"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • SHANK LENGTH3"
  • MATERIALSteel
  • DESCRIPTIONClevis Pin
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8" x 2-1/4" Clevis Pin - 300 Series Stainless Steel - Pkg Qty 2

Item #: B2252017

Not Yet Rated

Usually ships in 1 to 4 days

$9.34

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" x 3" Clevis Pin - Medium Carbon Steel - Plain

1-1/2" x 3" Clevis Pin - Medium Carbon Steel - Plain

Item #: WBB2251871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant