Take 15% off your entire order!

Offer applied at checkout

3/16" x 1-1/2" Universal Clevis Pin - Steel - Zinc Clear - USA  - Pkg Qty 50

3/16" x 1-1/2" Universal Clevis Pin - Steel - Zinc Clear - USA - Pkg Qty 50

Item #: WBB2251887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.17 ea.

Minimum Quantity: 9

Price: $8.50 / Pkg of 50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/16" x 1-1/2" Universal Clevis Pin - Steel - Zinc Clear - USA

Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 50, the minimum order is 9 packs, for a total of 450 pieces

Product Specifications

  • TYPEClevis
  • PACKAGE QUANTITY50
  • FINISHZinc Clear
  • EFFECTIVE LENGTH--
  • SIZE3/16"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • SHANK LENGTH1-1/2"
  • DESCRIPTIONUniversal Clevis Pin
  • MATERIALSteel
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 1-1/2" Clevis Pin - 300 Series Stainless Steel - USA - Pkg Qty 25

Item #: B2252018

Not Yet Rated

Usually ships in 1 to 4 days

$11.50

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16" x 1-1/2" Universal Clevis Pin - Steel - Zinc Clear - USA  - Pkg Qty 50

3/16" x 1-1/2" Universal Clevis Pin - Steel - Zinc Clear - USA - Pkg Qty 50

Item #: WBB2251887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant