Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 x 3/8 Phillips Flat Undercut Plastite alt. 48-2 Full Thread - Zinc - Pkg of 10000
See all 18 items in product family

#10 x 3/8 Phillips Flat Undercut Plastite alt. 48-2 Full Thread - Zinc - Pkg of 10000

Item #: WBB402045

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 294.95
Product Information
Customer Review
Product Q&A
10X3/8 Phillips Flat Undercut Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • THREAD SIZE10
    • LENGTH INCHES3/8
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER1006LPU
    • HEAD Flat Undercut
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!