YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#2 x 5/16 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

#2 x 5/16 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: WBB404113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $596.00

$99.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $596.00 or save 5% on purchase.

Quantity

Customers Also Viewed

2X5/16 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax. Thread RollingPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • MANUFACTURERS PART NUMBER0205LPF
  • THREAD SIZE2
  • COUNTRY OF ORIGINImport
  • DRIVEPhillips
  • HEAD Flat
  • FINISHZinc
  • BRANDGlobal Approved
  • PACKAGE QTY10000
  • LENGTH INCHES5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#2 x 5/16 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

#2 x 5/16 Phillips Flat Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: WBB404113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant