Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 1-1/2 Phillips Flat Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax - Pkg of 4000
See all 76 items in product family

#8 x 1-1/2 Phillips Flat Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax - Pkg of 4000

Item #: WBB401890

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Customer Review
Product Q&A
8X1 1/2 Phillips Flat Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • THREAD SIZE8
    • LENGTH INCHES1 1/2
    • PACKAGE QTY4000
    • MANUFACTURERS PART NUMBER0824LPFB
    • HEAD Flat
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHBlack Oxide
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!