Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16X1 1/2  Unslot Ind Hex Washer Plastite Alternative 48-2 Full Thrd Zinc Bake & Wax, Pkg of 1000
See all 50 items in product family

5/16X1 1/2 Unslot Ind Hex Washer Plastite Alternative 48-2 Full Thrd Zinc Bake & Wax, Pkg of 1000

Item #: WBB400128

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95
Product Information
Customer Review
Product Q&A
5/16X1 1/2 Unslot Ind Hex Washer Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • THREAD SIZE5/16
    • LENGTH INCHES1 1/2
    • PACKAGE QTY1000
    • MANUFACTURERS PART NUMBER3124LW
    • HEAD Indented Hex Washer
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!