Take 15% off your entire order!

Offer applied at checkout

#2 x 3/16 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

#2 x 3/16 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: WBB404318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2X3/16 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax. Thread RollingPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • MANUFACTURERS PART NUMBER0203LPP
  • THREAD SIZE2
  • COUNTRY OF ORIGINImport
  • DRIVEPhillips
  • HEAD Pan
  • FINISHZinc
  • BRANDGlobal Approved
  • PACKAGE QTY10000
  • LENGTH INCHES3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#2 x 3/16 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

#2 x 3/16 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: WBB404318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant