Take 15% off your entire order!

Offer applied at checkout

#3 x 3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax - Pkg of 10000

#3 x 3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax - Pkg of 10000

Item #: WBB404464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.99

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3X3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax. Thread RollingPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • MANUFACTURERS PART NUMBER0306LPPB
  • THREAD SIZE3
  • COUNTRY OF ORIGINImport
  • DRIVEPhillips
  • HEAD Pan
  • FINISHBlack Oxide
  • BRANDGlobal Approved
  • PACKAGE QTY10000
  • LENGTH INCHES3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#3 x 3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax - Pkg of 10000

#3 x 3/8 Phillips Pan Plastite Alternative 48-2 Fully Threaded Black Oxide And Wax - Pkg of 10000

Item #: WBB404464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant