YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#4 x 5/8 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

#4 x 5/8 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: WBB406609

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $140.39

Save $7.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4X5/8 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax. Thread RollingPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • MANUFACTURERS PART NUMBER0410LTP
  • THREAD SIZE4
  • COUNTRY OF ORIGINImport
  • DRIVE6 Lobe
  • HEAD Pan
  • FINISHZinc
  • BRANDGlobal Approved
  • PACKAGE QTY10000
  • LENGTH INCHES5/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jim

    Date: January 02, 2014

    Works for me!
    Your review:
    What can you say about a piece of hardware?? It works. Good price. Always in stock! Works for me!!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#6 x 1/2 Phillips Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: B408059

Not Yet Rated

Usually ships in 1 to 4 days

$105.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#4 x 5/8 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

#4 x 5/8 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax - Pkg of 10000

Item #: WBB406609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant