Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 1-1/4 Phillips Pan Plastite Alternative 48-2 FT 18-8 SS Passivated And Wax - Pkg of 3000
See all 192 items in product family

#8 x 1-1/4 Phillips Pan Plastite Alternative 48-2 FT 18-8 SS Passivated And Wax - Pkg of 3000

Item #: WBB398883

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 455.95
Product Information
Customer Review
Product Q&A
8X1 1/4 Phillips Pan Plastite Alternative 48-2 Fully Threaded 18-8 SS Passivated And Wax. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • THREAD SIZE8
    • LENGTH INCHES1 1/4
    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBER0820LPP188
    • HEAD Pan
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!