Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-11X2  Grade 5 Plow Bolt With Number 3 Head Zinc, Pkg of 225
See all 45 items in product family

5/8-11X2 Grade 5 Plow Bolt With Number 3 Head Zinc, Pkg of 225

Item #: WBB424841

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
5/8-11X2 Grade 5 Plow Bolt With Number 3 Head Zinc.

Product Specifications

    • HEAD#3 Flat
    • LENGTH INCHES2"
    • PACKAGE QTY225
    • MANUFACTURERS PART NUMBER6232BP
    • SIZE5/8-11
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!