5/8-11 x 4" Plow Bolt - #3 Domed Head - Grade 8 - Partial Thread - UNC - Steel - Plain - Pkg of 5

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

5/8-11 x 4" Plow Bolt - #3 Domed Head - Grade 8 - Partial Thread - UNC - Steel - Plain - Pkg of 5

Item #: WBB2175781

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $10.75 ea.
5-9 $9.70 ea.
10+ $9.00 ea.
Product Information
Customer Review
Product Q&A
5/8-11 x 4" Plow Bolt - #3 Domed Head - Grade 8 - Partial Thread - UNC - Steel - Plain - Pkg of 5

This Grade 8 plow bolt has a #3 Dome Head, which extends its lifespan during higher-wear applications like when securing grader blades, plow edges, or steel cutting blades.

Product Specifications

    • SPECIFICATIONS METSAE J429, ASME B18.9
    • HEAD#3 Domed
    • FULL OR PARTIAL THREADPartial
    • PACKAGE QTY5
    • SIZE5/8-11
    • COUNTRY OF ORIGINImport
    • FINISHPlain
    • BRANDEarnest
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH INCHES4"
    • DESCRIPTIONPlow Bolt
    • MANUFACTURERS PART NUMBER205218P
    • PROOF LOAD (PSI)120000
    • GRADEGrade 8
    • MIN. TENSILE STRENGTH (PSI)150000
    • THREADCoarse
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!