discount codeFree shipping over 300

Applied at checkout

1/2 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

1/2 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $3.34

Quantity

Popular item in this category

5/8 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Usually ships in 1 to 4 days

Not Yet Rated

$3.73

Customers Also Viewed

1/2 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

External Retaining Rings are constructed with durable stainless steel for long lasting dependability. Hardware provides a shoulder that accurately positions, locates and retains other parts of an assembly.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE0.500"
  • BRANDGlobal Approved
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • UNIT OF MEASUREInch (Imperial)
  • PACKAGE QTY5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

14 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

1/2 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top