Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-9/16" External Interlocking Ring - Stamped - Spring Steel - USA - Pkg of 25

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

1-9/16" External Interlocking Ring - Stamped - Spring Steel - USA - Pkg of 25

Item #: WBB2261167

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
1-9/16" External Interlocking Ring - Stamped - Carbon Spring Steel - Phosphate - USA

Two-part radially-assembled ring with semicircular halves held together by interlocking prongs. Symmetrical shape “balances” the part to withstand high rotational speeds. Attractive appearance for exposed applications.

Product Specifications

    • COUNTRY OF ORIGINMade In USA
    • SHAFT DIAMETER1-9/16"
    • STYLEStamped
    • GROOVE DIAMETER1.427"
    • FINISHPhosphate
    • BRANDRotor Clip
    • MATERIALCarbon Spring Steel
    • UNIT OF MEASUREInch (Imperial)
    • TYPEExternal Interlocking Ring
    • PACKAGE QTY25
    • MANUFACTURERS PART NUMBERLC-156

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!