discount codeFree shipping over 300

Applied at checkout

1 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

1 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $5.80

Quantity

Popular item in this category

12mm External Retaining Rings, Phosphate, Package Of 50

Usually ships in 2 to 5 days

Not Yet Rated

$4.26

Customers Also Viewed

1 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

External Retaining Rings are constructed with durable stainless steel for long lasting dependability. Hardware provides a shoulder that accurately positions, locates and retains other parts of an assembly.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE1.000"
  • FINISH18-8 Stainless Steel
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • UNIT OF MEASUREInch (Imperial)
  • PACKAGE QTY5
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the thickness of this ring?

    Question Asked By: trevor, July 18, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Trevor, The thickness is 3/64"".Thank you for your interest in our product!

Close

8 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

1 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top