Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Reinforced External Push-On Ring - .015 Thick - Stamped - Spring Steel - USA - Pkg of 300

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

1" Reinforced External Push-On Ring - .015 Thick - Stamped - Spring Steel - USA - Pkg of 300

Item #: WBB2261270

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
1" Reinforced External Push-On Ring - .015 Thick - Stamped - Carbon Spring Steel - Phosphate - USA

These are excellent groove less retainers used primarily in lighter-duty applications.

Product Specifications

    • RING THICKNESS0.015"
    • COUNTRY OF ORIGINMade In USA
    • SHAFT DIAMETER1"
    • STYLEStamped
    • BRANDRotor Clip
    • FINISHPhosphate
    • MATERIALCarbon Spring Steel
    • UNIT OF MEASUREInch (Imperial)
    • TYPEExternal Reinforced Push-On Ring
    • PACKAGE QTY300
    • MANUFACTURERS PART NUMBERTX-100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!