Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-3/4" External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - USA - Pkg of 2

Rollover image to zoom in

Click image to enlarge

See all 452 items in product family

2-3/4" External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - USA - Pkg of 2

Item #: WBB2261484

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
2-3/4" External Snap Ring - Standard Duty - Stamped - 15-7 / 17-7 Stainless Steel - USA

Popular series of retaining rings, incorporating a tapered design in axial installations.

Product Specifications

    • PACKAGE QTY2
    • MANUFACTURERS PART NUMBERSH-275-SS
    • CONSTRUCTIONStandard Duty
    • STYLEStamped
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Snap Ring
    • MATERIALStainless Steel
    • SHAFT DIAMETER2-3/4"
    • FINISH15-7 / 17-7 Stainless Steel
    • BRANDRotor Clip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!