Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24mm External Round Ring - Spring Steel - Pkg of 225

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

24mm External Round Ring - Spring Steel - Pkg of 225

Item #: WBB2261388

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
24mm External Round Ring - Carbon Spring Steel - Phosphate

Round section wire rings mostly used in semicircle grooves. Applications include gear systems, automotive engineering and retaining gudgeon pins.

Product Specifications

    • GROOVE DIAMETER22mm
    • PACKAGE QTY225
    • MANUFACTURERS PART NUMBERDRP-024
    • STYLEWire
    • UNIT OF MEASUREMetric
    • COUNTRY OF ORIGINImport
    • TYPEExternal Round Ring
    • MATERIALCarbon Spring Steel
    • SHAFT DIAMETER24mm
    • BRANDG.L. Huyett
    • FINISHPhosphate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!