Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16" External Round Ring - Closed - Spring Steel - USA - Pkg of 470

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

3/16" External Round Ring - Closed - Spring Steel - USA - Pkg of 470

Item #: WBB2261266

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
3/16" External Round Ring - Closed - Carbon Spring Steel - Phosphate - USA

Low clearance wire formed ring with limited range. Closed gap style requires axial assembly, with more contact and thrust load ratings versus open style.

Product Specifications

    • GROOVE DIAMETER0.174"
    • PACKAGE QTY470
    • MANUFACTURERS PART NUMBERXRC-313
    • STYLEWire
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Closed Round Ring
    • MATERIALCarbon Spring Steel
    • SHAFT DIAMETER3/16"
    • BRANDG.L. Huyett
    • FINISHPhosphate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!