Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" Tamper Proof External Snap Ring - Std. Duty - Stamped - Spring Steel - USA - Pkg of 370

Rollover image to zoom in

Click image to enlarge

See all 452 items in product family

3/8" Tamper Proof External Snap Ring - Std. Duty - Stamped - Spring Steel - USA - Pkg of 370

Item #: WBB2261656

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
3/8" Tamper Proof External Snap Ring - Std. Duty - Stamped - Carbon Spring Steel - Phosphate - USA

Popular series of retaining rings, incorporating a tapered design in axial installations.

Product Specifications

    • PACKAGE QTY370
    • MANUFACTURERS PART NUMBERSHM-037
    • CONSTRUCTIONStandard Duty
    • STYLEStamped
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Tamper Proof Snap Ring
    • MATERIALCarbon Spring Steel
    • SHAFT DIAMETER3/8"
    • BRANDRotor Clip
    • FINISHPhosphate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!