Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
55mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg of 3

Rollover image to zoom in

Click image to enlarge

See all 452 items in product family

55mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg of 3

Item #: WBB2261581

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
55mm External Snap Ring - Standard Duty - Stamped - 15-7 / 17-7 Stainless Steel - DIN 471

Popular series of retaining rings, incorporating a tapered design in axial installations.

Product Specifications

    • COUNTRY OF ORIGINImport
    • SHAFT DIAMETER55mm
    • STYLEStamped
    • SPECIFICATIONSDIN 471
    • FINISH15-7 / 17-7 Stainless Steel
    • BRANDG.L. Huyett
    • MATERIALStainless Steel
    • UNIT OF MEASUREMetric
    • CONSTRUCTIONStandard Duty
    • TYPEExternal Snap Ring
    • PACKAGE QTY3
    • MANUFACTURERS PART NUMBERDSH-055-SS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!