Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

7/8 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

Item #: WBB1664299

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($46.80)

Price: $5.20
Product Information
Customer Review
Product Q&A
7/8 External Retaining Rings - 18-8 Stainless Steel Pkg Of 5

External Retaining Rings are constructed with durable stainless steel for long lasting dependability. Hardware provides a shoulder that accurately positions, locates and retains other parts of an assembly.

Product Specifications

    • COUNTRY OF ORIGINImport
    • SIZE0.875"
    • FINISH18-8 Stainless Steel
    • BRANDGlobal Approved
    • MATERIALStainless Steel
    • UNIT OF MEASUREInch (Imperial)
    • PACKAGE QTY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!