Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8" External Spiral Ring - Standard Duty - Spring Steel - USA - Pkg of 60

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

7/8" External Spiral Ring - Standard Duty - Spring Steel - USA - Pkg of 60

Item #: WBB2261835

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
7/8" External Spiral Ring - Standard Duty - Spring Steel - Phosphate - USA

These rings are coiled from wire. They are increasingly popular in large size and short run applications. Available in internal, external, tabbed, and dished in a variety of materials and finishes.

Product Specifications

    • GROOVE DIAMETER0.838"
    • PACKAGE QTY60
    • MANUFACTURERS PART NUMBERRS-087
    • CONSTRUCTIONStandard Duty
    • STYLEWound
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPEExternal Spiral Ring
    • MATERIALSpring Steel
    • SHAFT DIAMETER7/8"
    • BRANDG.L. Huyett
    • FINISHPhosphate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!