Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/4" Internal Bowed Housing Ring - Stamped - Spring Steel - USA - Pkg of 70

Rollover image to zoom in

Click image to enlarge

See all 382 items in product family

1-3/4" Internal Bowed Housing Ring - Stamped - Spring Steel - USA - Pkg of 70

Item #: WBB2261928

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
1-3/4" Internal Bowed Housing Ring - Stamped - Carbon Spring Steel - Phosphate - USA

Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.

Product Specifications

    • COUNTRY OF ORIGINMade In USA
    • STYLEStamped
    • HOUSING DIAMETER1-3/4"
    • FINISHPhosphate
    • BRANDRotor Clip
    • MATERIALCarbon Spring Steel
    • UNIT OF MEASUREInch (Imperial)
    • TYPEInternal Bowed Housing Ring
    • PACKAGE QTY70
    • MANUFACTURERS PART NUMBERBHO-175

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!