Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32mm Internal Retaining Rings, Phosphate - Pkg of 15
See all 49 items in product family

32mm Internal Retaining Rings, Phosphate - Pkg of 15

Item #: WBB1631318

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($45.92)

Price: $3.28
Product Information
Customer Review
Product Q&A
Internal retaining rings are designed to go through a housing or bore and snap into a grove exerting radial tension outward from the ring center.

Product Specifications

    • PACKAGE QTY15
    • SIZE32mm
    • UNIT OF MEASUREMetric
    • COUNTRY OF ORIGINImport
    • MATERIALSpring Steel
    • FINISHPhosphate
    • BRANDGlobal Approved Vendor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!