Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60mm Internal Round Ring - Spring Steel - Plain - DIN 7993B - Pkg of 25

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

60mm Internal Round Ring - Spring Steel - Plain - DIN 7993B - Pkg of 25

Item #: WBB2260882

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
60mm Internal Round Ring - Carbon Spring Steel - Plain - DIN 7993B

Round section wire rings mostly used in semicircle grooves. Applications include gear systems, automotive engineering and retaining gudgeon pins.

Product Specifications

    • GROOVE DIAMETER63.2mm
    • SPECIFICATIONSDIN 7993B
    • PACKAGE QTY25
    • MANUFACTURERS PART NUMBERDRB-060
    • STYLEWire
    • UNIT OF MEASUREMetric
    • COUNTRY OF ORIGINImport
    • HOUSING DIAMETER60mm
    • TYPEInternal Round Ring
    • MATERIALCarbon Spring Steel
    • FINISHPlain
    • BRANDG.L. Huyett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!