Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/16" Internal Push-On Ring - Stamped - Stainless Steel - USA - Pkg of 50

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

7/16" Internal Push-On Ring - Stamped - Stainless Steel - USA - Pkg of 50

Item #: WBB2260972

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
7/16" Internal Push-On Ring - Stamped - Stainless Steel - Plain - USA

These are excellent groove less retainers used primarily in lighter-duty applications.

Product Specifications

    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBERTI-043-SS
    • STYLEStamped
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • HOUSING DIAMETER7/16"
    • TYPEInternal Push-On Ring
    • MATERIALStainless Steel
    • FINISHPlain
    • BRANDRotor Clip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!