Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Retaining Ring - Bearing Rectangular - Internal - 110mm - Spring Steel - Pkg of 17

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Wire Retaining Ring - Bearing Rectangular - Internal - 110mm - Spring Steel - Pkg of 17

Item #: WBB2260813

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Wire Retaining Ring - Bearing Rectangular - Internal - 110mm - Carbon Spring Steel - Phosphate

Small radial width. Applications include gear systems, securing needle bearings and use as spacers.

Product Specifications

    • GROOVE DIAMETER112.3mm
    • PACKAGE QTY17
    • MANUFACTURERS PART NUMBERDSB-110
    • STYLEWire
    • UNIT OF MEASUREMetric
    • COUNTRY OF ORIGINImport
    • HOUSING DIAMETER110mm
    • TYPEInternal Bearing Rectangular
    • MATERIALCarbon Spring Steel
    • FINISHPhosphate
    • BRANDG.L. Huyett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!