Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16" E Ring - 15-7 Stainless Steel - Pkg of 100
See all 48 items in product family

3/16" E Ring - 15-7 Stainless Steel - Pkg of 100

Item #: WBB428548

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Customer Review
Product Q&A
A semi-circular stamping with two ends which are set further apart than both internal and external rings. The two ends have flared "prongs" which are substantially wider than the other parts of the ring. A center prong extends from the inside perimeter of the ring, halfway between the two ends. The three prongs, when radically installed, make contact with the bottom of the groove.

Product Specifications

    • COUNTRY OF ORIGINImport
    • SHAFT DIAMETER3/16"
    • STYLEStamped
    • GROOVE DIAMETER0.125"
    • BRANDKanebridge
    • FINISH15-7 Stainless Steel
    • MATERIALStainless Steel
    • UNIT OF MEASUREInch (Imperial)
    • MANUFACTURERS PART NUMBER18RSESS
    • PACKAGE QTY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is thickness of this item?

Question Asked By: Dick , Sumner, WA. , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result