discount codeFree shipping over 300

Applied at checkout

7/16 E-Type Retaining Rings - 18-8 Stainless Steel Pkg Of 10

7/16 E-Type Retaining Rings - 18-8 Stainless Steel Pkg Of 10

Item #: WBB1664326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.48

Quantity

Popular item in this category

5/16 E-Type Retaining Rings - 18-8 Stainless Steel - Pkg of 15

Usually ships in 1 to 4 days

Not Yet Rated

$3.04

Customers Also Viewed

7/16 E-Type Retaining Rings - 18-8 Stainless Steel Pkg Of 10

E-Rings are made of stainless steel for long lasting durability and dependability. Once snapped into shafts, the three prongs inside E-rings provide a shoulder for efficiently retaining assemblies. Hardware must be installed with applicator tools.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SHAFT DIAMETER7/16"
  • FINISH18-8 Stainless Steel
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • UNIT OF MEASUREInch (Imperial)
  • PACKAGE QTY10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16 E-Type Retaining Rings - 18-8 Stainless Steel Pkg Of 10

7/16 E-Type Retaining Rings - 18-8 Stainless Steel Pkg Of 10

Item #: WBB1664326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top