Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
63/64" E Ring Stainless Steel, Pkg of 100
See all 48 items in product family

63/64" E Ring Stainless Steel, Pkg of 100

Item #: WBB428560

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
A semi-circular stamping with two ends which are set further apart than both internal and external rings. The two ends have flared "prongs" which are substantially wider than the other parts of the ring. A center prong extends from the inside perimeter of the ring, halfway between the two ends. The three prongs, when radically installed, make contact with the bottom of the groove.

Product Specifications

    • GROOVE DIAMETER0.835"
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER98RSESS
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • SHAFT DIAMETER63/64"
    • FINISH15-7 Stainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!