Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
External E-Clip - 3/4" Shaft Dia. - 15-7 Stainless Steel - Passivated - Stamped - USA - Pkg of 30

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

External E-Clip - 3/4" Shaft Dia. - 15-7 Stainless Steel - Passivated - Stamped - USA - Pkg of 30

Item #: WBB2225405

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
External E-Clip - 3/4" Shaft Dia. - 15-7 Stainless Steel - Passivated - Stamped - USA - Pkg of 30

Stamped clips for deep grooves with three prongs that yield high thrust load capacity.

Product Specifications

    • GROOVE DIAMETER0.58"
    • PACKAGE QTY30
    • STYLEStamped
    • GROOVE WIDTH.060"
    • RING THICKNESS.050"
    • COUNTRY OF ORIGINMade in USA
    • FINISHPassivated
    • BRANDRotor Clip
    • MANUFACTURERS PART NUMBERE-075-SS
    • FREE DIAMETER0.574"
    • GRADE15-7 Stainless Steel
    • UNIT OF MEASUREInch (Imperial)
    • MATERIALStainless Steel
    • SHAFT DIAMETER3/4"
    • FREE OUTSIDE DIAMETER1.120"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!