Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Special External E-Clip - 5/16" Shaft Dia. - 15-7 Stainless Steel - Passivated - Pkg of 195

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Special External E-Clip - 5/16" Shaft Dia. - 15-7 Stainless Steel - Passivated - Pkg of 195

Item #: WBB2225381

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Special External E-Clip - 5/16" Shaft Dia. - 15-7 Stainless Steel - Passivated - Pkg of 195

Stamped clips for deep grooves with three prongs that yield high thrust load capacity.

Product Specifications

    • GROOVE DIAMETER0.25"
    • PACKAGE QTY195
    • STYLEStamped
    • GROOVE WIDTH.030"
    • RING THICKNESS.025"
    • COUNTRY OF ORIGINMade in USA
    • FINISHPassivated
    • BRANDRotor Clip
    • MANUFACTURERS PART NUMBERSE-031-SS
    • FREE DIAMETER0.243"
    • GRADE15-7 Stainless Steel
    • UNIT OF MEASUREInch (Imperial)
    • MATERIALStainless Steel
    • SHAFT DIAMETER5/16"
    • FREE OUTSIDE DIAMETER0.500"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!