Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Split Ring - 1.480" O.D. x 1.264" I.D. x .108" Thick - Spring Steel - Zinc Clear - USA - Pkg of 80

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Split Ring - 1.480" O.D. x 1.264" I.D. x .108" Thick - Spring Steel - Zinc Clear - USA - Pkg of 80

Item #: WBB2260993

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Split Ring - 1.480" O.D. x 1.264" I.D. x .108" Thick - Spring Tempered Steel - Zinc Clear - USA

Heavy duty wire with an off-set or “kick out” to ease installation. Generally made from heavier gauge wire than circle cotters.

Product Specifications

    • PACKAGE QTY80
    • INNER DIAMETER1.264"
    • MANUFACTURERS PART NUMBERSRZ-1264
    • OUTER DIAMETER1.480"
    • RING THICKNESS0.108"
    • UNIT OF MEASUREInch (Imperial)
    • COUNTRY OF ORIGINMade In USA
    • TYPESplit Ring
    • MATERIALSpring Steel
    • FINISHZinc Clear
    • BRANDG.L. Huyett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!