Image Not Exact Representation
Customers Also Viewed
Product Information
Customer Review
Product Q&A
200 Piece Set Screw Assortment
Steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The 200 Piece Set Screw Assortment contains: 10 - 1/8"-40 x 3/16"; 10 - 5/32"-32 x 3/16"; 10 - 3/16"-24 x 1/4"; 30 - 1/4"-20 x 1/4"; 20 - 1/4"-28 x 1/4"; 20 - 1/4"-20 x 3/8"; 30 - 5/16"-18 x 3/8"; 20 - 5/16"-24 x 3/8"; 20 - 5/16"-18 x 1/2"; 10 - 3/8"-16 x 3/8"; 10 - 3/8"-24 x 3/8"; and 10 - 3/8"-16 x 1/2".
Steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The 200 Piece Set Screw Assortment contains: 10 - 1/8"-40 x 3/16"; 10 - 5/32"-32 x 3/16"; 10 - 3/16"-24 x 1/4"; 30 - 1/4"-20 x 1/4"; 20 - 1/4"-28 x 1/4"; 20 - 1/4"-20 x 3/8"; 30 - 5/16"-18 x 3/8"; 20 - 5/16"-24 x 3/8"; 20 - 5/16"-18 x 1/2"; 10 - 3/8"-16 x 3/8"; 10 - 3/8"-24 x 3/8"; and 10 - 3/8"-16 x 1/2".
Product Specifications
- COUNTRY OF ORIGINImport
- CONTAINER CONSTRUCTIONSteel
- WEIGHT LBS1.14
- MANUFACTURERS PART NUMBER12795
- BRANDPrecision Brand
- PACKAGE QUANTITY200
- TYPESet Screws
- DESCRIPTIONMaintenance Kit
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
200 Piece Set Screw Assortment - Made In USA
Item #: B513507
Not Yet Rated
Usually ships in 4 to 7 days
$40.95

200 Piece Set Screw Assortment
$32.95
- Product Information
- Customer Review
- Product Q&A