Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Not Exact Representation

Metric Socket Set Screws, 18-8 Stainless Steel, 18 Items, 260 Pieces

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Metric Socket Set Screws, 18-8 Stainless Steel, 18 Items, 260 Pieces

Item #: WBB1642927

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Metric Socket Set Screws, 18-8 Stainless Steel, 18 Items, 260 Pieces

Metric Socket Set Screws, 18-8 Stainless Steel. (20) m3 x 5, (20) m3 x 8, (20) m4 x 5, (20) m4 x 8, 20) m5 x 6, (20) m5 x 10, (20) m5 x 16, (20) m5 x 20, (15) m6 x 8, (15) m6 x 12, (15) m6 x 16, (10) m6 x 20, (10) m8 x 10, (10) m8 x 16, (10) m8 x 20, (5) m10 x 12, (5) m10 x 20, (5) m12 x 20.

Product Specifications

    • HEADSocket
    • NUMBER OF ITEMS18
    • COUNTRY OF ORIGINImport
    • CONTAINER CONSTRUCTIONStainless Steel
    • NUMBER OF PIECES260
    • TYPESocket Set Screws
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY260
    • FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!