Take 15% off your entire order!

Offer applied at checkout

Socket Set Screws, Cup Point, 18-8 Stainless Steel, 12 Items, 260 Pieces

Image Not Exact Representation

Socket Set Screws, Cup Point, 18-8 Stainless Steel, 12 Items, 260 Pieces

Item #: WBB1643152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Socket Set Screws, Cup Point, 18-8 Stainless Steel, 12 Items, 260 Pieces

Socket Set Screws, Cup Point, 18-8 Stainless Steel. (25) 6-32 x 3/16", (25) 6-32 x 3/8", (20) 8-32 x 3/16", (25) 8-32 x 3/8", 25) 10-24 x 1/4", (25) 10-24 x 1/2", (25) 10-32 x 1/4", (25) 10-32 x 1/2", (20) 1/4-20 x 1/4", (20) 1/4-20 x 1/2", (10) 5/16-18 x 3/8", (10) 5/16-18 x 1/2".

Product Specifications

  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONStainless Steel
  • NUMBER OF PIECES260
  • BRANDGlobal Approved
  • NUMBER OF ITEMS12
  • PACKAGE QUANTITY260
  • TYPESocket Set Screws
  • HEADSocket
  • FINISHStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

200 Piece Set Screw Assortment

Item #: B985866

Not Yet Rated

Usually ships in 4 to 7 days

$32.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Socket Set Screws, Cup Point, 18-8 Stainless Steel, 12 Items, 260 Pieces

Socket Set Screws, Cup Point, 18-8 Stainless Steel, 12 Items, 260 Pieces

Item #: WBB1643152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant