x

Take 15% off your entire order!

Offer applied at checkout

60 Piece Clevis Pin Assortment

Image Not Exact Representation

60 Piece Clevis Pin Assortment

Item #: WBB985858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

60 Piece Clevis Pin Assortment

Steel pins are made from low carbon steel. Plated finish extends life and chamfered hole allows for easy insertion. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The 60 Piece Clevis Pin Assortment contains: 4 - 3/16" x 1"; 4 - 1/4" x 1"; 3 - 1/4" x 1-1/4"; 4 - 1/4" x 1-1/2"; 3 - 1/4" x 1-3/4"; 3 - 1/4" x 2"; 3 - 1/4" x 2-1/4"; 3 - 1/4" x 2-1/2"; 3 - 5/16" x 1"; 3 - 5/16" x 1-1/4"; 4 - 5/16" x 1-1/2"; 3 - 5/16" x 1-3/4"; 2 - 5/16" x 2"; 2 - 5/16" x 2-1/4"; 1 - 5/16" x 2-1/2"; 2 - 5/16" x 2-3/4"; 4 - 3/8" x 1"; 3 - 3/8" x 1-1/2"; 2 - 3/8" x 2"; 2 - 1/2" x 1-1/2"; and 2 - 1/2" x 2".

Product Specifications

  • COUNTRY OF ORIGINImport
  • CONTAINER CONSTRUCTIONLow Carbon Steel
  • MANUFACTURERS PART NUMBER12740
  • NUMBER OF PIECES60
  • BRANDPrecision Brand®
  • NUMBER OF ITEMS21
  • TYPEClevis Pins
  • DESCRIPTION60 Piece Clevis Pin Assortment
  • FINISHZinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

150 Piece Hitch Pin Clip Assortment

Item #: B985859

Not Yet Rated

Usually ships in 4 to 7 days

$24.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60 Piece Clevis Pin Assortment

60 Piece Clevis Pin Assortment

Item #: WBB985858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant