Take 15% off your entire order!

Offer applied at checkout

Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Lg. Drawer Asst, 20 Items, 750 Pcs

Image Not Exact Representation

Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Lg. Drawer Asst, 20 Items, 750 Pcs

Item #: WBB1643250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.89

Save $9.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Lg. Drawer Asst, 20 Items, 750 Pcs

Metric Phillips Pan Machine Screws With Nuts, 18-8 Stainless Steel, Large Drawer Assortment. Tray Dimensions: (18"W x 12"D x 3"H). m3 x 6, item refill # 62100-50, m3 x 8, item refill # 62101-50, m3 x 10, item refill # 62102-50, m3 x 12, item refill # 62103-50, m3 Nuts, item refill # 70201-50, m4 x 8, item refill # 62110-50, m4 x 10, item refill # 62111-50, m4 x 12, item refill # 62112-50, m4 x 16, item refill # 62113-50, m4 Nuts, item refill # 70202-50, m5 x 10, item refill # 62120-25, m5 x 12, item refill # 62121-25, m5 x 16, item refill # 62122-25, m5 x 20, item refill # 62123-25, m5 Nuts, item refill # 70203-25, m6 x 12, item refill # 62130-25, m6 x 16, item refill # 62131-25, m6 x 20, item refill # 62132-25, m6 x 25, item refill # 62133-25, m6 Nuts, item refill # 70204-25.

Product Specifications

  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONStainless Steel
  • NUMBER OF PIECES750
  • BRANDGlobal Approved
  • NUMBER OF ITEMS20
  • PACKAGE QUANTITY750
  • TYPEMachine Screws W/Nuts
  • DRIVEPhillips
  • HEADPan
  • TRAY DIMENSIONS18"W x 12"D x 3"H
  • FINISHStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 20 Items, 750 Pcs

Item #: B1643271

Not Yet Rated

Usually ships in 2 to 5 days

$171.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Lg. Drawer Asst, 20 Items, 750 Pcs

Metric Phillips Pan Machine Screws W/Nuts, 18-8 Stainless Steel, Lg. Drawer Asst, 20 Items, 750 Pcs

Item #: WBB1643250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant