Take 15% off your entire order!

Offer applied at checkout

Phillips Pan Head Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 30 Items, 1350 Pcs

Image Not Exact Representation

Phillips Pan Head Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 30 Items, 1350 Pcs

Item #: WBB1643413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Phillips Pan Head Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 30 Items, 1350 Pcs

Phillips Pan Head Machine Screws With Nuts, 18-8 Stainless Steel, Small Drawer Assortment. Tray Dimensions: (13-3/8"W x9-1/4"D x 2"H). 4-40 x 1/4, item refill #34330-50, 4-40 Nuts, 33841-50, 6-32 x 1/4 item refill #34338-50, 6-32 Nuts, 33842-50, 8-32 x 3/8, item refill #34349-50, 8-32 Nuts, 33843-50, 10-32 x 1/2, item refill #34360-50, 10-32 Nuts, 33845-50, 10-24 x 1/2, item refill #34372-50, 1/4-20 x 3/4, item refill #34384-15, 1/4-20 Nuts, 33800-25, 4-40 x 3/8, item refill # 34331-100, 6-32 x 3/8, item refill # 34339-100, 8-32 x 1/2, item refill #34350-50, 10-32 x 3/4, item refill #34362-25, 10-24 x 3/4, item refill #34374-25, 1/4-20 x 1", item refill #34385-15, 4-40 x 1/2, item refill #34332-100, 6-32 x 1/2, item refill #34340-100, 8-32 x 3/4, item refill #34352-50, 10-32 x 1", item refill #34363-25, 10-24 x 1", item refill #34375-25, 1/4-20 x 1-1/2, item refill #34387-10, 4-40 x 3/4, item refill #34334-50, 6-32 x 3/4, item refill #34342-50, 8-32 x 1, item refill #34353-25, 10-32 x 1-1/2, item refill #34365-25, 10-24 x 1-1/2, item refill #34377-25, 1/4-20 x 2, item refill #34388-10.

Product Specifications

  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONStainless Steel
  • NUMBER OF PIECES1350
  • BRANDGlobal Approved
  • NUMBER OF ITEMS30
  • PACKAGE QUANTITY1350
  • TYPEMachine Screws W/Nuts
  • DRIVEPhillips
  • HEADPan
  • TRAY DIMENSIONS13-3/8"W x 9-1/4"D x 2"H
  • FINISHStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Phillips Pan Head Machine Screws W/Nuts, 18-8 Stainless Steel, Lg. Drawer Asst, 30 Items, 1350 Pcs

Item #: B1643273

Not Yet Rated

Usually ships in 2 to 5 days

$172.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Phillips Pan Head Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 30 Items, 1350 Pcs

Phillips Pan Head Machine Screws W/Nuts, 18-8 Stainless Steel, Sm. Drawer Asst, 30 Items, 1350 Pcs

Item #: WBB1643413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant