Take 15% off your entire order!

Offer applied at checkout

Blind Rivets, Aluminum, Large Drawer Assortment, 20 Items, 700 Pieces

Image Not Exact Representation

Blind Rivets, Aluminum, Large Drawer Assortment, 20 Items, 700 Pieces

Item #: WBB1643149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blind Rivets, Aluminum, Large Drawer Assortment, 20 Items, 700 Pieces

Blind Rivets Aluminum, Large Drawer Assortment. Tray Dimensions: (18"W x 12"D x 3"H). 1/8 dia. 1/8 grip 4-2, item refill # 14398-50, 5/32 dia. 1/8 grip 5-2, item refill # 14404-50, 3/16 dia. 1/4 grip 6-4, item refill # 14410-25, 1/8 dia 1/8 grip C4-2, Countersunk item refill # 14414-50, 3/16 dia 3/8 grip L6-6, Large Flange item refill # 14418-15, 1/8 dia. 1/4 grip 4-4, item refill # 14400-50, 5/32 dia. 1/4 grip 5-4, item refill # 14406-50, 3/16 dia. 3/8 grip 6-6, item refill # 14411-25, 1/8 dia. 1/4 grip C4-4, Countersunk item refill # 14415-50, 3/16 dia. 1/2 grip L6-8, Large Flange item refill # 14419-15, 1/8 dia. 3/8 grip 4-6, item refill # 14402-50, 5/32 dia. 3/8 grip 5-6, item refill # 14407-25, 3/16 dia. 1/2 grip 6-8, item refill # 14412-25, 1/8 dia 1/8 grip L4-2, Large Flange item refill # 14416-50, 3/16 dia. 5/8 grip L6-10, Large Flange item refill # 14420-10, 1/8 dia. 1/2 grip 4-8, item refill # 14403-50, 3/16 dia. 1/8 grip 6-2, item refill # 14409-25, 3/16 dia. 5/8 grip 6-10, item refill # 14413-25, 1/8 dia. 1/4 grip L4-4, Large Flange item refill # 14417-50, 3/16 dia. 3/4 grip L6-12, Large Flange item refill # 14421-10.

Product Specifications

  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONAluminum
  • NUMBER OF PIECES700
  • BRANDGlobal Approved
  • NUMBER OF ITEMS20
  • PACKAGE QUANTITY700
  • TYPEBlind Rivets
  • TRAY DIMENSIONS18"W x 12"D x 3"H
  • FINISHPlain
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Blind Rivets, Aluminum, Small Drawer Assortment, 20 Items, 700 Pieces

Item #: B1643192

Not Yet Rated

Usually ships in 2 to 5 days

$107.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blind Rivets, Aluminum, Large Drawer Assortment, 20 Items, 700 Pieces

Blind Rivets, Aluminum, Large Drawer Assortment, 20 Items, 700 Pieces

Item #: WBB1643149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant