Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 X 1 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

#10 X 1 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660230

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($48.62)

Price: $2.86
Product Information
Customer Review
Product Q&A
#10 X 1 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Phillips Flat Head Self Tapping/Sheet Metal Screws provide large threads for high versatility, and are designed for use when protrusion of the fastener above the mating surface is unacceptable for long lasting durability. Typically 100° flat, or for fastening softer materials.

Product Specifications

    • THREADS PER INCH--
    • LENGTH INCHES1
    • PACKAGE QTY25
    • HEAD Flat
    • SIZE#10
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!