discount codeFree shipping over 300

Applied at checkout

#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 50

#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1660206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $2.97

Quantity

Popular item in this category

#8 X 3/8 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$3.07

Customers Also Viewed

#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Phillips Flat Head Self Tapping/Sheet Metal Screws provide large threads for high versatility, and are designed for use when protrusion of the fastener above the mating surface is unacceptable for long lasting durability. Typically 100° flat, or for fastening softer materials.

Product Specifications

  • BRANDGlobal Approved
  • THREADS PER INCH--
  • COUNTRY OF ORIGINImport
  • HEAD Flat
  • FINISH18-8 Stainless Steel
  • SIZE#8
  • PACKAGE QTY50
  • LENGTH INCHES3/4
  • MATERIALStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

17 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 50

#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1660206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top