#10 x 3/4 Phillips Oval Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 2000
See all 20 items in product family

#10 x 3/4 Phillips Oval Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 2000

Item #: WBB401703

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 130.95
Product Information
Customer Review
Product Q&A
10X3/4 Phillips Oval Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

Product Specifications

    • THREADS PER INCH12
    • LENGTH INCHES3/4
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBER1012APO188
    • HEAD Oval
    • SIZE#10
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!