Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#4 X 1 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 50

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

#4 X 1 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1660158

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($45.18)

Price: $2.51
Product Information
Customer Review
Product Q&A
#4 X 1 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Phillips Oval Self Tapping Sheet Metal Screws provide large threads for high versatility, and are used to securely attach metal, wood, fiberglass, and plastic for long lasting durability.

Product Specifications

    • LENGTH INCHES1
    • PACKAGE QTY50
    • SIZE#4
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!