Take 15% off your entire order!

Offer applied at checkout

#4 x 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000

#4 x 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000

Item #: WBB407023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $285.99

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4X1/2 Phillips Oval Self Tapping Screw Type A B Fully Threaded Black Oxide. Type AB thread for use in the thinner sheet metal like used in appliances. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

Product Specifications

  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • THREADS PER INCH24
  • HEAD Oval
  • FINISHBlack Oxide
  • SIZE#4
  • PACKAGE QTY10000
  • MANUFACTURERS PART NUMBER0408ABPOB
  • MATERIALSteel
  • LENGTH INCHES1/2
  • DRIVEPhillips
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

#4 x 3/4 Phillips Oval Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000

Item #: B407025

Not Yet Rated

Usually ships in 7 to 10 days

$214.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#4 x 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000

#4 x 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000

Item #: WBB407023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant