discount codeFree shipping over 300

Applied at checkout

#8 X 1-1/4 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

#8 X 1-1/4 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660217

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $5.40

Quantity

Popular item in this category

Customers Also Viewed

#8 X 1-1/4 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Phillips Oval Self Tapping Sheet Metal Screws provide large threads for high versatility, and are used to securely attach metal, wood, fiberglass, and plastic for long lasting durability.

Product Specifications

  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • SIZE#8
  • PACKAGE QTY25
  • MATERIALStainless Steel
  • LENGTH INCHES1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

17 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 X 1-1/4 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

#8 X 1-1/4 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top