Take 15% off your entire order!

Offer applied at checkout

#8 X 2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

#8 X 2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $3.09

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 X 2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Phillips Oval Self Tapping Sheet Metal Screws provide large threads for high versatility, and are used to securely attach metal, wood, fiberglass, and plastic for long lasting durability.

Product Specifications

  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • SIZE#8
  • PACKAGE QTY25
  • LENGTH INCHES2
  • MATERIALStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4 X 5/8 Phillips Pan Head Tapping Screw, Package Of 100

Item #: B1631559

Not Yet Rated

Usually ships in 2 to 5 days

$2.51

Close

16 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 X 2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 25

#8 X 2 Phillips Oval Head Sheet Metal Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1660235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant