discount codeFree shipping over 300

Applied at checkout

#14 X 1/2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 20

#14 X 1/2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless Pkg Of 20

Item #: WBB1660190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $3.72

Quantity

Popular item in this category

#14 X 3/4 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless Pkg Of 20

Usually ships in 1 to 4 days

Not Yet Rated

$3.65

Customers Also Viewed

#14 X 1/2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless Pkg Of 20

Phillips Pan Head Self Tapping Sheet Metal Screws provide a common style that can be substituted in most applications for round, truss or binding heads.

Product Specifications

  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • HEAD Pan
  • FINISH18-8 Stainless Steel
  • SIZE#14
  • PACKAGE QTY20
  • MATERIALStainless Steel
  • LENGTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#14 X 1/2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 20

#14 X 1/2 Phillips Pan Head Sheet Metal Screw - 18-8 Stainless Pkg Of 20

Item #: WBB1660190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top